3 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed
Mfr # LR25183-1PK
Zoro # G007581226
Key Features
- Height 2.64
- Lumens 3450 Lumens
- Watts 25
- Voltage 120-277
- Housing Material Metal
Product Information
- Brand Luxrite
- MFR # LR25183-1PK
- Zoro # G007581226
- UPC # 698746650421
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 2.64 |
Length | 35.03 |
Width | 2.36 |
Details
Lumens | 3450 Lumens |
Watts | 25 |
Voltage | 120-277 |
Housing Material | Metal |
Fixture Shape | Linear |
Lighting Technology | LED |
Rated Life | 50000 Hours |
Features | Dimmable, Damp Rated |
Standards | UL Listed |
CRI | 80 |
Description
Luxrite Slim Linear LED Shop Lights - Brighten your interior and/or exterior space with a modern shop light which replaces the need for fluorescent tube lighting with it's integrated LED chips and produces even more light. Each linear strip light fixture allows you to choose between 3 different color temperatures for the perfect fit in your home. Whether you are unsure what color works best, you can switch between 3500K natural white, 4000K cool white, and 5000K bright white with a flip of the switch, located in every fixture. Reduce the need to constantly replace light bulbs with our shop light which can give you continuous light for up to 50,000 hours of lifetime, or 45 years based on 3 hrs/day usage. Installation is simple and can be surface mounted onto your ceiling for a flush finish. Enjoy multiple points for wire installation and make use of the included end caps to provide a clean appeal when you decide to not use the end knockouts. You can also dim these shop lights using a 0-10V dimmer and pick how much light output you wish to use at any moment. Built with a damp rating for reliability, UL listed for security, and works with 120-277V installation, making it the ideal choice for your garage, closet, porch, or any indoor and outdoor location.
- •3 COLOR OPTIONS- Not sure which ceiling light color temperature you are looking for in your workshop or garage? Each 3 FT linear light fixture has a simple to use switch on the interior of the fixture that can change your lights to 3500K natural white, 4000K cool white, or 5000K bright white. Your space will be adjustable through 3 cct color temperatures until you find the perfect light that works for you.
- •BRIGHTEST - Get the most out of your surface mount LED ceiling light with a fixture that produces 3450 lumens of crisp, crystal clear lighting while only using 25 watts of energy. You'll be able to brighten more of your space with integrated LED lighting compared to traditional fluorescent tube lights and also have the modern appeal of the slim design each utility light offers.
- •DIMMABLE - With the use of a 0-10V dimmer, you'll be able to control the brightness of your 3ft LED shop light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Take control of your garage lighting that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ILC Replacement for Satco S3830 replacement light bulb lamp, 2PK (S3830 SATCO)
- NIGHTSTICK Head Lamp, LED, Spotlight/Floodlight (NSP-4606B)
- ILC Replacement for Baty Gagemaster 247-005 replacement light bulb lamp (247-005 BATY GAGEMASTER)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- LUXRITE 2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed (LR25181-1PK)
- LUXRITE 4 FT Slim Linear LED Shop Light 3 CCT Options 3500K-5000K 34/38/45W 4794/5240/5940LM 0-10V Dimmable (LR25185-1PK)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2440)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- Luxrite LED Strip Lights