2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 2-Pack
Mfr # LR25137-2PK
Zoro # G307581322
Key Features
- Lighting Technology LED
- Voltage 120-277
- Watts 30/40/50
- Lumens 3750/5000/6250 Lumens
- Height 23.7
Product Information
- Brand Luxrite
- MFR # LR25137-2PK
- Zoro # G307581322
- UPC # 688099256777
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 23.7 |
Width | 1.81 |
Length | 47.7 |
Details
Lighting Technology | LED |
Voltage | 120-277 |
Watts | 30/40/50 |
Lumens | 3750/5000/6250 Lumens |
Housing Material | Metal |
For Use With | Ceiling Lighting |
Description/Special Features | Dimmable, Damp Rated, IC Rated |
Rated Life | 50000 Hours |
Beam Angle | 120 Degrees |
Standards | UL Listed, DLC Rated |
CRI | 80 |
Fixture Shape | Rectangle |
Description
Luxrite CCT Color & Wattage Selectable LED Troffer Lights - Enjoy the best of an adjustable light fixture with these Luxrite 2x4 LED light panels which can switch between 3 different colors which are 3500K natural white, 4000K cool white, and 5000K bright white. You'll be able to choose the right color for your space with only a flip of the switch. Not enough light in your space? Adjusting to a higher wattage will increase the light output which will better illuminate your space. The wattage choices available in each LED panel light is 30W = 3750 lumens, 40W = 5000 Lumens, and 50W = 6250 Lumens. Each switch can be found on the side mounted driver which keeps the fixture to only 1.81 inches thick which makes it ideal for shallow and low profile grid installations. You can also choose to use these lights with a drop ceiling or a suspension kit for versatile installation options (kit sold separately). The backlit design of these drop ceiling lights provides multiple benefits which include a soft and uniform light distribution, no yellowing over time, and a sturdy construction which make these panels harder to bend. Every light fixture can also be used with a 0-10V dimmer to smoothly move from 100% to 10% light output for a pleasant atmosphere at any time. Provide high quality indoor and outdoor lighting with a panel light that is damp rated for reliability, IC air tight insulation contact safe and UL Listed, DLC premium rated, 120V and 277V hardwire capable, and backed by a 5 YEAR WARRANTY.
- •3 COLOR OPTIONS - Not sure what LED light panel color temperature you are looking for in your space? Each 2x4 LED panel light has a simple to use switch on the side mounted driver which can change your lights to 3500K natural white, 4000K cool white, or 5000K bright white. Your LED recessed panel light will be adjustable through 3 color temperatures until you find the perfect light to select for your room.
- •WATTAGE SELECTABLE - Even more adjustable options for these dimmable 2x4 LED troffer light fixtures with the choice of using 30 watts, 40 watts, or 50 watts of energy. Depending on your space, you can switch to a higher wattage if you need more light throughout your space. Using 30W will offer 3750 lumens, 40W will offer 5000 lumens, and 50W will offer 6250 lumens of bright lighting! Move between these wattages with a flick of the switch which is also found on the side of the driver.
- •VERSATILE INSTALLATION - A simple and convenient LED lay in 2x4 panel lights which can be installed into your drop ceiling or used with a suspension kit for hanging from the ceiling with ease (kit sold separately). With the side mounted driver, each fixture is only 1.81 inches thick making it suitable for shallow and low profile ceilings. Ideal for home, hospital, school, shop, supermarket, office, basement, garage, or any place requiring an efficient LED drop light.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- ILC Replacement for Sylvania 75er30/rp 120v Outlawed, Replaced BY replacement light bulb lamp (75ER30/RP 120V OUTLAWED, REPLACED BY SYLVANIA)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- ILC Replacement for Sylvania Cf26dt/e/in/841/eco replacement light bulb lamp, 2PK (CF26DT/E/IN/841/ECO SYLVANIA)
- LUXRITE 2x2 FT Square LED Troffer Lights 3 CCT 3500K-5000K 20/30/40W 2500/3750/5000LM 0-10V Dimmable 2-Pack (LR25136-2PK)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 4-Pack (LR25137-4PK)
- LIVEX LIGHTING Metal Shade Mini Pendants 1 Light Shiny (41171-69)
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2FSL4 40L EZ1 LP835)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12-EDU)
- NUVO Blink Pro Plus 29W 15 in. Surface Mount LED CCT Select 90 CRI White 120/277V Round (62/1777)
- Luxrite LED Troffers