Shop All Dry Erase Boards
Luxor
Wall-mounted Whiteboards, 48" x 36"
Mfr # WB4836W
Zoro # G7437915
product price: $116.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$116.99
Free 30-Day Returns
Key Features
- Board Color White
Product Information
- Brand Luxor
- MFR # WB4836W
- Zoro # G7437915
- UPC # 847210028246
- Country of Origin China
- Category Dry Erase Boards
Details
Item | Wall-mounted Whiteboards,48" x 36" |
Board Color | White |
Description
Wall-mounted Whiteboards,48" x 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WEIGH SCALES American Weigh Scales AMW-CD1000 15.24 x 14.732 x 2.794 CD Scale 1000 X .1G (AMW-CD1000)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- SEALER SALES 12" KF-Series Hand Sealer w/ Round Seal Width, Blue (KF-300Hrnd)
- TOSHIBA Toshiba Black Toner Cartridge, 32,000 Yield (TFC50UK)
- LUXOR Mobile Magnetic Double-Sided Ghost Grid Whiteboard, 72” x 40” (MB7240LB)
- LUXOR Reversible Magnetic Music Board, 72"x40" (MB7248MM)
- LUXOR Wall-mounted Whiteboards, 72" x 40" (WB7240W)
- LUXOR Classroom Chart Stand with Storage Bins (MB3040WBIN)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- LUXOR Magnetic Glass Dry Erase Board, White (WGB4836M)
- U BRANDS Single-Sided Dry Erase Lap Board, 12 x 9, White Surface, 6PK (3135U00-01)
- Luxor Dry Erase Boards