Luxor

Utility Cart, Four Flat Shelf, Injection Molded Thermoplastic Resin, 4 Shelves, 300 lb


product price: $149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 39"
  • Overall Length 24"
  • Overall Width 18"
  • Material Injection Molded Thermoplastic Resin
  • Load Capacity 300 lb
See all product information

Product Information

  • Brand Luxor
  • MFR # BC45-G
  • Zoro # G7450515
  • UPC #
    812552018712
  • Country of Origin United States
  • Category Utility Carts

Dimensions

Overall Height 39"
Overall Length 24"
Overall Width 18"

Details

Material Injection Molded Thermoplastic Resin
Load Capacity 300 lb
Item Utility Cart,Four Flat Shelf
Wheel Type 4" Heavy-Duty Casters
Number of Shelves 4
Caster Type (2) Swivel, (2) Swivel with Brake
Non-Marking Yes
Electrical Included No

Description

Tuffy Utility Cart,w/Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.