Shop All Utility Carts
Luxor
Utility Cart, (2) Shelf, Heavy Duty, SP5, High Density Polyethylene, 2 Shelves, 500 lb.
Mfr # XLC11SP5-B
Zoro # G7437818
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Length 45-1/2"
- Overall Width 24-1/2"
- Material High Density Polyethylene
- Color Black
Product Information
- Brand Luxor
- MFR # XLC11SP5-B
- Zoro # G7437818
- UPC # 847210036203
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33" |
Overall Length | 45-1/2" |
Overall Width | 24-1/2" |
Shelf Width | 24-1/2" |
Shelf Length | 37" |
Details
Material | High Density Polyethylene |
Color | Black |
Load Capacity | 500 lb. |
Item | Utility Cart,(2) Shelf,Heavy Duty,SP5 |
Wheel Type | 5" Semi-Pneumatic Zinc-Plated |
Number of Shelves | 2 |
Utility Cart Item | Two-Shelf Heavy-Duty Utility Cart |
Utility Cart Shelf Style | Lipped |
Non-Marking | Yes |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Electrical Included | No |
Description
Tuffy Utility Cart,w/Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL)
- ZORO SELECT Swivel Stem Caster, 2 in., 200 lb., PPL (2HR-8A-LP-ZN-HD-PP-B)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW (3848)
- VESTIL 17" Steel Rolling Step Stool with 500 lb Capacity, Red (STEP-17-R)
- LUXOR Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb (EC11-G)
- LUXOR Cart, 1 Tub n 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC12-B)
- LUXOR Five Flat Shelf Black Utility Cart (BC50-B)
- LUXOR Stainless Steel, (3) Shelf Cart (ST-3)
- LUXOR Cart, (2) Tub, 1 Flat shelves, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) (EC121HD-B)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart (EC112HD-BU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR364836ALU5PU95)
- Luxor Utility & Storage Carts