Shop All Utility Carts
Luxor
Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 2 Shelves
Mfr # TC12-B
Zoro # G7451011
original price:
$150.07
4% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35-3/4"
- Overall Length 32"
- Overall Width 24"
- Material High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
- Color Black
Product Information
- Brand Luxor
- MFR # TC12-B
- Zoro # G7451011
- UPC # 847210007364
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35-3/4" |
Overall Length | 32" |
Overall Width | 24" |
Details
Material | High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) |
Color | Black |
Load Capacity | 400 lb |
Item | Tub Cart,(2) Shelves,L |
Wheel Type | 4" Heavy-Duty Pneumatic Casters |
Number of Shelves | 2 |
Caster Type | (4) Casters, (2) with Locking Brake |
Utility Cart Shelf Style | Lipped |
Utility Cart Item | Large Top Tub and Flat Bottom Shelf Cart |
Electrical Included | No |
Description
Tuffy Utility Cart,w/Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- VESTIL One Piece Aluminum Round Cargo Bar (CB-5)
- DAYTON Cable, 1/2 In, L 100 Ft, WLL 4560 Lb (2TAT4)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10-P)
- LUXOR 42inH 3-Shelf Utility Cart - Black (UCPL1)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf)/Aluminum (Upright), 3 Shelves, 300 lb (SC13-B)
- LUXOR Tuffy Utility Cart, Three Shelves (WT34BUS)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves, 400 lb (LP40E-B)
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Black (HE34-B)
- LUXOR 3 Shelf Utility Cart Black (HE42-B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (K4824B)
- Luxor Utility & Storage Carts