Shop All Utility Carts
Luxor
Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves
Mfr # TC21-B
Zoro # G7455695
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35-1/4"
- Overall Length 32"
- Overall Width 24"
- Material High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
- Color Black
Product Information
- Brand Luxor
- MFR # TC21-B
- Zoro # G7455695
- UPC # 812552016985
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35-1/4" |
Overall Length | 32" |
Overall Width | 24" |
Details
Material | High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) |
Color | Black |
Load Capacity | 400 lb. |
Item | Tub Cart,(2) Shelves,L |
Wheel Type | 4" Heavy-Duty Casters |
Number of Shelves | 2 |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Utility Cart Item | Large Flat-Top and Tub-Bottom Shelf Cart |
Utility Cart Shelf Style | Lipped |
Electrical Included | No |
Description
Tuffy Utility Cart,w/Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ62)
- TORKLIFT CAMPER TIEDOWNS ACCESSORY - DERRINGER FASTGUN (S9528)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV)
- LUXOR Tub Cart with Three Shelves, 24" x 18" (BKSTC111GY)
- LUXOR 3-SHELF UTILITY CART (HE42-B)
- LUXOR Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 500 lb. (EC22HD-B)
- LUXOR Utility Cart, Four Flat Shelf, Injection Molded Thermoplastic Resin, 4 Shelves, 300 lb (BC45-B)
- LUXOR Utility Cart, (2) Shelf, Heavy Duty, SP5, High Density Polyethylene, 2 Shelves, 500 lb. (XLC11SP5-B)
- LUXOR Plastic Utility Tub Cart, Three Shelf, 24 (SEC111-B)
- VESTIL Plastic Utility Cart, 3 Shelves, 24.5 x 36, Foam Plastic, 3 Shelves, 550 lb (PLSC-3-2436)
- Luxor Utility & Storage Carts