Shop All Utility Carts
Luxor
Shelf Cart, Molded Plastic (Shelf), 3 Shelves, 400 lb
Mfr # LP40E-B
Zoro # G7437431
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic (Shelf)
- Color Black
- Load Capacity 400 lb
- Number of Shelves 3
- Caster Type (2) Swivel, (2) Swivel with Brake
Product Information
- Brand Luxor
- MFR # LP40E-B
- Zoro # G7437431
- UPC # 812552013212
- Country of Origin United States
- Category Utility Carts
Details
Material | Molded Plastic (Shelf) |
Color | Black |
Load Capacity | 400 lb |
Item | Shelf Cart |
Number of Shelves | 3 |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Description
Cart,(3) Shelf Presentation,40-1/4 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Orange Bungee Cord 40 in. L X 0.374 in. (A06091Z)
- VESTIL Aluminum Platform Truck, 24" x 48" (AFT-48-NM)
- LINCOLN LUBRICATION Low Profile Truck Drain with Manual Pump (3667)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720GRA)
- LUXOR Mechanics ThreeShelf Cart (LUXMC-3)
- LUXOR 3 Shelf Utility Cart Blue (HE34-BU)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf), Aluminum (Upright), 3 Shelves, 300 lb. (SC13-G)
- LUXOR Cart, 1 Tub 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 500 lb (EC12HD-B)
- LUXOR Cart, 1 Tub n 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC12-B)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- Luxor Utility & Storage Carts