Shop All Utility Carts
Luxor
Plastic Audio Visual & Instrument Cart 24 x 18 x 34 Three Shelves
Mfr # LP34E-B
Zoro # G902593072
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Luxor
- MFR # LP34E-B
- Zoro # G902593072
- UPC # 812552013175
- Country of Origin Viet Nam
- Category Utility Carts
Description
PLASTIC AUDIO VISUAL & INSTRUMENT CART 24 X 18 X 34 THREE SHELVES - LP34E CONVENIENT 3-OUTLET POWER STRIP WITH 15 FT. 3-WIRE CORD PROVIDES AT-THE-SOURCE ELECTRICITY. TRANSPORT, STORE AND SECURE VALUABLE, SENSITIVE EQUIPMENT. FRAME AND SHELVES CONSTRUCTED OF TOUGH, DOUBLE-REINFORCED, NON-CONDUCTIVE BLACK ABS STRUCTURAL FOAM. BUILT-IN HANDLE. SHELVES HAVE RETAINING LIP AND TEXTURED SURFACE TO PREVENT EQUIPMENT FROM SLIDING. 250 LB. CAPACITY. EASY-ROLLING 4" BALL BEARING NON-MARRING RUBBER WHEEL CASTERS, 4 SWIVEL (2 LOCKING). READY TO ASSEMBLE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 1 Step Wide Silver Aluminum Step Stand Welded 500 lb. Capacity (SSA-1W)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- METALTECH Levelling Jack Hollow, Steel (M-MBSJS24H)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSB10)
- LUXOR Utility Cart with 3 Shelves, 24" x 18" (HE34-G)
- LUXOR Tub Cart with Three Shelves, 24" x 18" (BKSTC111RD)
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Gray (HE34-G)
- LUXOR Tub Cart with Three Shelves, 24" x 18" (BKSTC111GY)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves (LP54E-B)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- Luxor Utility Carts