Modular Makerspace and Science Lab Table
Mfr # DTTB001
Zoro # G808049710
Key Features
- Material powder coated steel w/MDF
- Features height adjustability pegbord side panels
- Height 32
- Length 39.24
- Weight 115.5
Product Information
- Brand Luxor
- MFR # DTTB001
- Zoro # G808049710
- UPC # 847210062462
- Country of Origin Taiwan, Province of China
- Category Classroom Furniture
Dimensions
Height | 32 |
Length | 39.24 |
Width | 60.25 |
Details
Material | powder coated steel w/MDF |
Features | height adjustability pegbord side panels |
Weight | 115.5 |
Includes | casters/ hardware |
Capacity | 400 lbs |
Color | white |
Description
Gone are the days of rigid rows of desks bolted to the floor and rote memorization of facts and figures Today's classrooms are dynamic environments where students learn by doing making and exploring the possibilities of their imaginations Modern classroom furniture needs to keep up That's why Luxor's Modular Makerspace and Science Lab Table is designed from the ground up to help foster creative thinking in a wide range of handson activitiesHighlights of this combination science table and makerspace table include a chemicalresistant top toolfree adjustable height and multiple builtin pegboards Meanwhile integrated connection rails make it easy to connect compatible Luxor MBSseries modular storage cabinets and bookshelves to create custom classroom solutions This chemistry lab table also includes fullswivel lockable casters for easy mobilitynbspDIMENSIONSOverall dimensions 6025W x 3925D x 32to 38HTabletop 6025W x 3925D x 075HPegboard 235H x 17W each
- •Tool-free height-adjustable tabletop allows for sitting and standing
- •Tabletop is chemical resistant
- •Built-in pegboards for convenient storage of tools, makerspace supplies, etc.
- •Integrated rails provide easy connection with compatible Luxor MBS-series storage modules; modules can be attached both underneath and to the sides of the table
- •400 lb. weight capacity (evenly distributed)
- •Powder-coated steel frame for durability
- •Four casters allow smooth maneuverability; locking brakes offer stability for stationary use
- •Overall dimensions: 60.25” W x 39.25” D x 32” to 38” H
- •Tabletop: 60.25” W x 39.25” D x 0.75” H
- •Pegboard: 23.5” H x 17” W (each)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Espresso Bentwood With Tempered Glass (I 3001)
- IDESIGN Liner Shower Curtain Peva (12052)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- LUXOR Height-Adjustable Trapezoid Student Desk with Drawer (MBS-DESK)
- LUXOR Modular Classroom Storage Cabinet - 4 stacked modules with 12 large bins (MBS-STR-22-12L)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 12 small bins (MBS-STR-21-12S)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- LUXOR Modular Teacher Desk (DTTB002)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 36 Inches (1301523)
- Luxor Office & School Tables