Shop All Classroom Furniture
Luxor
Modular Classroom Storage Cabinet - 3 side-by-side modules with 18 small bins
Mfr # MBS-STR-31-18S
Zoro # G802677841
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 220 Lbs.
- Features Additional storage bins are available in packs of eight small or four large tubs
- Includes All cabinet configurations come complete with an extra set of horizontal connection hardware (for side-by-side and back-to-back connection of additional modules). If you wish to have modules that stack vertically, you must purchase model MBS-STR-12-12S, 12-6L, 22-24S, or 22-12L.
- Weight 93 Lbs.
- Color White
Product Information
- Brand Luxor
- MFR # MBS-STR-31-18S
- Zoro # G802677841
- UPC # 847210062363
- Country of Origin China
- Category Classroom Furniture
Dimensions
Length | 18.2" |
Width | 54.6" |
Height | 28.75" |
Details
Capacity | 220 Lbs. |
Features | Additional storage bins are available in packs of eight small or four large tubs |
Includes | All cabinet configurations come complete with an extra set of horizontal connection hardware (for side-by-side and back-to-back connection of additional modules). If you wish to have modules that stack vertically, you must purchase model MBS-STR-12-12S, 12-6L, 22-24S, or 22-12L. |
Weight | 93 Lbs. |
Color | White |
Material | Frame: Aluminum Dry-Erase Board and Pegboard: Polycarbonate Top: MDF with melamine exterior and polypropylene edging Removable Storage Bins: Polypropylene |
Description
Luxor's Modular Classroom Storage Cabinet offers an ideal solution for the organization and safekeeping of essential educational materials. Customizable, expandable, and sold in a full range of configurations, there's a model to suit the needs of any learning space perfectly.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- LEARNING RESOURCES 20-Second Handwashing Timer, 2PK (4361)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- INTELLERUM BY DATUM CPU Locker, Large, Black (CPU2)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 12 small bins (MBS-STR-21-12S)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- LUXOR Modular Classroom Storage Cabinet - 4 stacked modules with 12 large bins (MBS-STR-22-12L)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- LUXOR Modular Teacher Easel with Storage (MBSRWSTN)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- Luxor Office & School Tables