Shop All Bin Carts
Luxor
MBS-SR-8S Mobile Bin Storage Unit - 8 Small Bin Capacity
Mfr # 445MBSSR8S
Zoro # G111631190
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This Luxor MBS-SR-8S mobile bin storage unit is an excellent addition to schools garages industrial facilities or virtually any other operation where systematic organization and storage of daily essentials is essential! This unit comes with 8 stackable polypropylene bins that are sized to handle small supplies in large quantities with each bin accommodating up to 20 lb. The bins' built-in handles make it extremely simple to access stored items while the integrated ticket insert area gives you a place to use labels so you can identify the contents within each of the bins at a glance. For added versatility this unit's flat top can be used as either a work area or additional storage area. The rugged steel frame is built for long-lasting performance in demanding environments and is supported by 4 casters 2 locking that make it simple to maneuver through narrow hallways or busy work areas.Overall Dimensions:Length: 17''Width: 19 1/2''Height: 37 1/4''Capacity: 8 small binsBin Dimensions:Length: 12 1/4''Width: 16 3/4''Height: 3''Capacity: 20 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 31/32 in Hook Opening (LB008-SC-15)
- COTTERMAN 24 ft 8 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Forward Exit, Powder Coated Finish (M22WC C1)
- VESTIL Low Profile Carousel (LP-4000T-39)
- THE BRUSH MAN 1/4” X 1200Ft Manila Rope (ROPE MA1/4X1200)
- LUXOR 3 SHELF RED TUB CART WITH (RDSTC122RD)
- LUXOR Blue 18x32 3 Tub Cart (EC111-BU)
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- LUXOR LARGE 3 SHELF WIRE TUB CART (LICWT2918)
- LUXOR 4Bin Lug Cart (UCWS002)
- LUXOR EC11 Industrial Cart Tub Top B (EC11-NDUST-B)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTBL)
- Luxor Bin Carts