Luxor

MBS-SR-4L Mobile Bin Storage Unit - 4 Large Bin Capacity


product price: $395.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Luxor
  • MFR # 445MBSSR4L
  • Zoro # G711631194
  • Country of Origin China
  • Category Bin Carts

Description

This Luxor MBS-DR-4L mobile bin storage unit is an excellent addition to schools garages industrial facilities or virtually any other operation where systematic organization and storage of daily essentials is essential! This unit comes with 4 stackable polypropylene bins that are sized to handle larger supplies with each bin accommodating up to 20 lb. The bins' built-in handles make it extremely simple to access stored items while the integrated ticket insert area gives you a place to use labels so you can identify the contents within each of the bins at a glance. For added versatility this unit's flat top can be used as either a work area or additional storage area. The rugged steel frame is built for long-lasting performance in demanding environments and is supported by 4 casters 2 locking that make it simple to maneuver through narrow hallways or busy work areas.Overall Dimensions:Length: 17''Width: 19 1/2''Height: 37 1/4''Capacity: 4 large binsBin Dimensions:Length: 12 1/4''Width: 16 3/4''Height: 6''Capacity: 20 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.