Shop All Bin Carts
Luxor
MBS-DR-16S Mobile Bin Storage Unit - 16 Small Bin Capacity
Mfr # 445MBSDR16S
Zoro # G611631102
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This Luxor MBS-DR-16S mobile bin storage unit is an excellent addition to schools garages industrial facilities or virtually any other operation where systematic organization and storage of daily essentials is essential! This unit comes with 16 stackable polypropylene bins that are sized to handle small supplies in large quantities with each bin accommodating up to 20 lb. The bins' built-in handles make it extremely simple to access stored items while the integrated ticket insert area gives you a place to use labels so you can identify the contents within each of the bins at a glance. For added versatility this unit's flat top can be used as either a work area or additional storage area. The rugged steel frame is built for long-lasting performance in demanding environments and is supported by 4 casters 2 locking that make it simple to maneuver through narrow hallways or busy work areas.Overall Dimensions:Length: 30 1/2''Width: 19 3/4''Height: 37 1/4''Capacity: 16 small binsBin Dimensions:Length: 12 1/4''Width: 16 3/4''Height: 3''Capacity: 20 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Block (MHGX4EC33GGS)
- ZORO SELECT Anchor Shackle, Bolt Type, 3/8" Body Size, Width Between Eyes: 21/32 in (55AX96)
- BAUER LADDER 40' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22028)
- DIAMOND RUBBER PRODUCTS 18x9x4 Dock Bumper (18x9x4 "MX")
- LUXOR BLACK TUB CART W/ BOTTLE HOLDE (STC111H-B)
- LUXOR 32 X 18 Tub Cart - Three Shelves With Outrigger (EC111-B-OUTRIG)
- LUXOR 3 SHELF RED TUB CART WITH (RDSTC122RD)
- LUXOR LARGE 3 SHELF WIRE TUB CART (LICWT2918)
- LUXOR 3 SHELF TUB CART (STC221-B)
- LUXOR 4Bin Lug Cart (UCWS002)
- SHUTER Mobile Parts Cart, FO308 1, Sided 96 Tip Out Bins (1010542)
- Luxor Bin Carts