Shop All Utility Carts
Luxor
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Tub Cart, (3) Shelves, L, 3 Shelves
Mfr # TC122-B
Zoro # G7455686
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37-1/2"
- Overall Length 32"
- Overall Width 24"
- Material High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
- Color Black
Product Information
- Brand Luxor
- MFR # TC122-B
- Zoro # G7455686
- UPC # 847210007418
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 37-1/2" |
Overall Length | 32" |
Overall Width | 24" |
Details
Material | High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) |
Color | Black |
Load Capacity | 400 lb. |
Item | Tub Cart,(3) Shelves,L |
Wheel Type | 4" Heavy-Duty Pneumatic Casters |
Number of Shelves | 3 |
Utility Cart Shelf Style | Lipped |
Caster Type | (4) Casters, (2) with Locking Brake |
Utility Cart Item | Large Tub Top and Flat Middle/Bottom Shelf Cart |
Description
Tub Cart,(3) Shelves,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21R-UP040D-14-BC)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- WARN INDUSTRIES WINCHES, VR EVO 10-S (103253)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM 3 SADDLE ROLLER (FMDL-1-LDS-R3)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart (EC112HD-BU)
- LUXOR Five Flat Shelf Black Utility Cart (BC50-B)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-B)
- LUXOR High Capacity 2 Tub Shelves Cart in Black (EC11-B)
- LUXOR 3-SHELF UTILITY CART (HE34-RD)
- LUXOR 2 Shelf Utility Cart Blue (HE32-BU)
- SAUDER Microwave/kitchen Cart Glacier White (431245)
- Luxor Utility & Storage Carts