Shop All Utility Carts
Luxor
High Capacity 3 Tub Shelves Cart in Black
Mfr # EC111-B
Zoro # G9281739
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Luxor
- MFR # EC111-B
- Zoro # G9281739
- UPC # 847210031468
- Country of Origin United States
- Category Utility Carts
Description
Luxor High Capacity 3 Tub Shelves Cart in Black
This three-shelf utility cart is great for stocking and hauling heavy items. The spacious tub shelves are 2.5"-deep to securely contain an assortment of items and at only 18" wide, the cart leaves plenty of room for other traffic in narrow aisles. Made from high-density polyethylene plastic, the cart won't dent, rust, scratch or stain and can hold up to 400 lbs. An ergonomic handle and 4" full-swivel casters, two with locking brakes, make it easy to maneuver heavy loads and stabilize the cart when needed.
This three-shelf utility cart is great for stocking and hauling heavy items. The spacious tub shelves are 2.5"-deep to securely contain an assortment of items and at only 18" wide, the cart leaves plenty of room for other traffic in narrow aisles. Made from high-density polyethylene plastic, the cart won't dent, rust, scratch or stain and can hold up to 400 lbs. An ergonomic handle and 4" full-swivel casters, two with locking brakes, make it easy to maneuver heavy loads and stabilize the cart when needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, HD, 1.1 cu. yd., Blue (SD-1.1 CASTER BLUE)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Purple) (PRS1-6)
- DAYTON Axle 18-3/4 X 5/8 In Dia. (AX-046)
- TOUGH GUY Corner Bumpers, Rubber, Black, PK4 (33W342)
- LUXOR Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 500 lb (EC11HD-BU)
- LUXOR 24" x 18" Plastic Utility Tub Cart- Two Shelf Black (SEC11-B)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34RS)
- LUXOR 3-SHELF UTILITY CART (HE42-B)
- LUXOR 2 Shelf Utility Cart Blue (HE32-BU)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34GYS)
- LAKESIDE Deep Well 2 Shelf Plastic Cart; 500 lb Capacity, 24"x36" - Charcoal (2523)
- Luxor Utility & Storage Carts