Luxor

EC111-B with Outrig Bins


product price: $167.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Luxor
  • MFR # EC111-B-OUTRIG
  • Zoro # G401225139
  • UPC #
    847210060000
  • Country of Origin United States
  • Category Bin Carts

Description

Luxor's Three-Shelf plastic utility carts are perfect for organizing and hauling heavy items. The spacious tub shelves are 2.5"-deep to securely contain an assortment of items. At only 18" wide the rolling cart leaves plenty of room for other traffic in narrow aisles.Made from high-density polyethylene plastic the cart won't dent rust scratch or stain and can hold up to 400 lbs. evenly distributed. An ergonomic push handle and 4" full-swivel casters two with locking brakes make it easy to maneuver heavy loads and stabilize the cart when needed.Making an indispensable product even better this EC111-B includes a pair of Luxor's Outrigger Utility Cart Bins which enhance convenience and efficiency by adding a combined 6 gallons of versatile removable supplemental capacity.Perfect for bottles tools hardware restaurant and hotel supplies and much more the Outriggers easily slide over the lips of the tub-style shelves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.