Shop All Media Stands & Carts
Luxor
Charging Cart, (24) Unit
Mfr # LLTM24-B
Zoro # G7437930
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tablet Cart
- Overall Height 39.8 in
- Material Steel
- Overall Width 23.6 in
- Overall Depth 20.5 in
Product Information
- Brand Luxor
- MFR # LLTM24-B
- Zoro # G7437930
- UPC # 847210036159
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 39.8 in |
Overall Width | 23.6 in |
Overall Depth | 20.5 in |
Details
Item | Charging Cart,(24) Unit |
Type | Tablet Cart |
Material | Steel |
Number of Adjustable Shelves | 11 |
Color | Black |
Assembly | Required |
Number of Casters | 4 |
Features | Electrical Outlet, Caster, Non-slip, Ventilation, Locking Door |
Application/Usage | Tablet PC, Notebook |
Description
Charging Cart,(24) Unit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 3-Drawer Filing Cabinet, Black (HZ-CHPL-01-BK-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 29" H, Plastic Top, White (RB-3096FH-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-DENIM-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- LUXOR Computer Workstation, (3)Shelf, Adj Height (PS3945)
- LUXOR Stand Up Desk, Black, 40" (STANDUP-40-B)
- LUXOR BLK 26" BLACK CABINET TFY W/4 (WT26C2)
- LUXOR MULTI-HGT ENDURA TABLE (LEDUO-B)
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- LUXOR Computer Workstation, Portable, Chrome (LICW4218)
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- Luxor Media Stands & Carts