Shop All Utility Carts
Luxor
Blue 2 Shelf Tub Cart
Mfr # BUSTC11BU
Zoro # G9315418
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Luxor
- MFR # BUSTC11BU
- Zoro # G9315418
- UPC # 812552011904
- Country of Origin United States
- Category Utility Carts
Description
Luxor Blue 2 Shelf Tub Cart
Multipurpose utility cart ideal for use as serving or storage cart, garden wagon, and more
Shelves and legs are constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent or rust
Ergonomic push handle molded into top shelf
Rolling cart with four heavy duty 4" casters, two with locking brake
HDPE (high-density polyethylene) shelves; PVC legs
Maximum weight capacity: 300 lbs. (evenly distributed)
Assembly required
Made in the USA
DIMENSIONS
Measures 24"W x 18"D x 37.5"H with a clearance between shelves of 26" for easy access
Includes two 2.75" deep tub shelves
Multipurpose utility cart ideal for use as serving or storage cart, garden wagon, and more
Shelves and legs are constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent or rust
Ergonomic push handle molded into top shelf
Rolling cart with four heavy duty 4" casters, two with locking brake
HDPE (high-density polyethylene) shelves; PVC legs
Maximum weight capacity: 300 lbs. (evenly distributed)
Assembly required
Made in the USA
DIMENSIONS
Measures 24"W x 18"D x 37.5"H with a clearance between shelves of 26" for easy access
Includes two 2.75" deep tub shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (S-050-SS)
- COLSON Colson® 2 Series Wheel 5.00006.559 WS - 6 x 2 Performa Rubber 1/2 Roller Bearing - Gray (5.00006.559 WS)
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Gray (HE34-G)
- LUXOR 3 Shelf Utility Cart Black (HE42-B)
- LUXOR Mechanics ThreeShelf Cart (LUXMC-3)
- LUXOR 3 Shelf Gray Tub Cart (STC122-G)
- LUXOR Tub Cart with Three Shelves, 24" x 18" (BKSTC111RD)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Tub Shelf Cart, 500 lb. (EC11HD-B)
- RUBBERMAID COMMERCIAL Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb (FG430000BLA)
- Luxor Utility & Storage Carts