Shop All Media Stands & Carts
Luxor
Black Endura 3 Shelf Presentation Cart 54 1/4"H
Mfr # LP54E-B
Zoro # G9303536
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Luxor
- MFR # LP54E-B
- Zoro # G9303536
- UPC # 812552013335
- Country of Origin United States
- Category Media Stands & Carts
Description
Luxor Black Endura 3 Shelf Presentation Cart 54 1/4"H
Made in the USA, the Luxor 54"H AV Cart has three spacious shelves designed to hold up to 400 lbs. of equipment. And with 24.75" of clearance between the middle and top shelf, there is plenty of space for taller items. All shelves and legs are made of molded plastic that won't scratch, dent, rust or stain, and an ergonomic handle molded into the top shelf provides comfortable control when maneuvering this mobile cart on its four 4" heavy-duty casters (two with locking brake).
Made in the USA, the Luxor 54"H AV Cart has three spacious shelves designed to hold up to 400 lbs. of equipment. And with 24.75" of clearance between the middle and top shelf, there is plenty of space for taller items. All shelves and legs are made of molded plastic that won't scratch, dent, rust or stain, and an ergonomic handle molded into the top shelf provides comfortable control when maneuvering this mobile cart on its four 4" heavy-duty casters (two with locking brake).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 3 15/16 in (100 mm), Satin Nickel (BP64217100155)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- KENNEY MFG 1828 WHT Tension Rod (KN630/1NP)
- LUXOR Tablet/Chromebook, (16)Unit, Charging Cart (LLTM16-B-V2)
- LUXOR Cart, Height Adj, w/Keyboard, Cabinet (AVJ42XLKBC)
- LUXOR 27" LP TABLE (LP27-B)
- LUXOR Endura, (3) Shelf A/V Cart (LE42-B)
- LUXOR BLACK 34" BLACK CABINETIZED T (WT34C2)
- LUXOR Two Shelf, Presentation Cart, 27"H (LP27E-B)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- Luxor Media Stands & Carts