Shop All Training & Computer Tables
Luxor
Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters)
Mfr # STANDUP-CF48-DW
Zoro # G4314235
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Material Steel
- Standards ANSI/BIFMA
- Overall Depth 29 1/2 in
- Overall Width 48 in
Product Information
- Brand Luxor
- MFR # STANDUP-CF48-DW
- Zoro # G4314235
- UPC # 847210034124
- Country of Origin Taiwan, Province of China
- Category Training & Computer Tables
Dimensions
Overall Depth | 29 1/2 in |
Overall Width | 48 in |
Minimum Desktop Height | 29 5/8 in |
Caster/Glide Diameter | 3 in |
Height Adjustment Continuity | Continuous |
Maximum Desktop Height | 48 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Frame Material | Steel |
Standards | ANSI/BIFMA |
Assembly | Unassembled |
Item | Standing Desk |
Frame Color | Silver |
Weight Capacity | 154 lb |
Number of Shelves | 1 |
Product Type | Standing Desk |
Desktop Material | Melamine |
Number of Casters/Glides | 4 |
Includes Assembly Tools | Yes |
Includes Center Drawer | No |
Caster/Glide Type | (2) Locking, Leveling Glides |
Adjustment Mechanism | Manual |
Desktop Color | Dark Walnut |
Locking Casters | Yes |
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 48 1/2 in, Minimum Desktop Height 29 5/8 in, Overall Width 48 in, Overall Depth 29 1/2 in, Desktop Material Melamine, Desktop Color Dark Walnut, Weight Capacity 154 lb, Frame Material Steel, Number of Shelves 1, Frame Color Silver, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 3 in, Caster/Glide Type (2) Locking, Leveling Glides, Adjustment Mechanism Manual, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- SAFCO Printer Stand, Desk Side, 26-1/2"x20-1/2"x26-1/2", Black (SAF1856BL)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22862)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 42 X 24 X 29, Wood|Metal Top, Mahogany (MTRCT4224MH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry (MTRCT6024CH)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSFLK4)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30.25", Wood Top, Wood Grain (YT-WTFT18X72-TBL-GG)
- Luxor Office & School Tables