Shop All Desks
Luxor
Adjustable Desk, 29-1/2" D, 56" W, 27-1/2" to 44-1/2" H, Teak
Mfr # SPN56F-BK/TK
Zoro # G2418278
product price: $597.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- Type Adjustable Desk
- Overall Width 56"
- Overall Depth 29-1/2"
- Overall Height 27-1/2" to 44-1/2"
- Color Teak
Product Information
Dimensions
Overall Width | 56" |
Overall Depth | 29-1/2" |
Overall Height | 27-1/2" to 44-1/2" |
Width | 56" |
Details
Type | Adjustable Desk |
Item | Standing Desk,Pneumatic Adjust Height |
Color | Teak |
Material | Medium Density Fiberboard with PVC Film |
Frame Material | Black Powder Coated Steel |
Description
Standing Desk,Pneumatic Adjust Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Poster Frame 16" x 20" Frame Size Rectangle Wall Mountable (49223)
- REGENCY Regency Legacy Lectern Podium- Mahogany (LLC44MH)
- WHIRLPOOL Washer Agitator Bolt (358237)
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- LUXOR Adjustable Desk, 19-1/2" D, 27-1/2" W, 29" to 42" H, Melamine (STUDENT-C)
- LUXOR Adjustable Desk, 19-1/2" D, 27-1/2" W, 24-1/2" to 42" H, Gray, Laminate (STUDENT-M)
- LUXOR 48" Crank Adjustable Stand Up Desk (STANDCF48-BK/DW)
- LUXOR Dual-Motor Electric Stand Up Desk, 3-Stage, 60" (STANDE-60-BK/DW)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- LUXOR Shop Desk with Pigeonhole Bin Unit Optional Locking Cabinet Pack (DTWS003)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, White (QI003557.W)
- Luxor Desks