Shop All Desks
Luxor
Adjustable Desk, 19-1/2" D, 27-1/2" W, 24-1/2" to 42" H, Gray, Laminate
Mfr # STUDENT-M
Zoro # G2418293
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Desk
- Overall Width 27-1/2"
- Overall Depth 19-1/2"
- Overall Height 24-1/2" to 42"
- Color Gray
Product Information
Dimensions
Overall Width | 27-1/2" |
Overall Depth | 19-1/2" |
Overall Height | 24-1/2" to 42" |
Width | 27-1/2" |
Details
Type | Adjustable Desk |
Item | Student Desk,Manual Adjustable |
Color | Gray |
Material | Laminate |
Series | Student Desk |
Frame Material | Steel |
Description
Student Desk,Manual Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- FLASH FURNITURE Restaurant Chair, 24" L 28-1/2" H, Integrated (TLH-017C-GG)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14412)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- LUXOR Adjustable Desk, 19-1/2" D, 27-1/2" W, 29" to 42" H, Melamine (STUDENT-C)
- LUXOR Lightweight Stackable Student Desk and Chair (STUDENT-STK1PK)
- LUXOR Shop Desk with Pigeonhole Bin Unit Optional Locking Cabinet Pack (DTWS003)
- LUXOR Dual-Motor Electric Stand Up Desk, 3-Stage, 60" (STANDE-60-BK/DW)
- LUXOR 48" Crank Adjustable Stand Up Desk (STANDCF48-BK/DW)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- UTOPIA ALLEY 31.5 x 7 x 31.5 in. Fold-Out Convertible Desk with Large Storage Cabinet, White (UT585496)
- Luxor Desks