Shop All Bin Carts
Luxor
4Bin Lug Cart
Mfr # UCWS002
Zoro # G908041140
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41.5
- Overall Width 14.75
- Load Capacity 200 lb
- Cart Color black
- Overall Depth 17.5
Product Information
Dimensions
Overall Height | 41.5 |
Overall Width | 14.75 |
Overall Depth | 17.5 |
Details
Load Capacity | 200 lb |
Cart Color | black |
Includes | bins, hardware |
Description
If you seek a mobile and functional storage, organization, and transport solution for a commercial kitchen, warehouse, office, manufacturing, or industrial environment, look no further
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 410 lb., 6 D x 2 In. (2RYY1)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00718)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 9' (Green) (PRS2EE-9)
- LIFT-ALL Roundsling, Endless, 17 ft L, 31000 lb Cap (EN360X17)
- LUXOR 32 X 18 Tub Cart - Three Shelves With Outrigger (EC111-B-OUTRIG)
- LUXOR 3 SHELF RED TUB CART WITH (RDSTC111RD)
- LUXOR Blue 18x32 3 Tub Cart (EC111-BU)
- LUXOR BLACK TUB CART W/ BOTTLE HOLDE (STC111H-B)
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- LUXOR 3 SHELF TUB CART (STC121-B)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y885)
- Luxor Bin Carts