Shop All Media Stands & Carts
Luxor
20 ga. Steel (Cabinet) Cabinet Cart, 32"L x 20"W x 24" to 42"H
Mfr # AVJ42XLC
Zoro # G7450250
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 ga. Steel (Cabinet)
- Number of Shelves 3
- Finish Powder Coated
- Color Black
- Caster Type (2) Swivel, (2) Swivel with Brake
Product Information
- Brand Luxor
- MFR # AVJ42XLC
- Zoro # G7450250
- UPC # 847210025153
- Country of Origin United States
- Category Media Stands & Carts
Details
Item | Cabinet Cart |
Material | 20 ga. Steel (Cabinet) |
Number of Shelves | 3 |
Finish | Powder Coated |
Color | Black |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Description
Cart,Adj Height,Extra Wide,w/Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - White Oak (01244006WK6)
- ZORO SELECT Chair Mat, Traditional Lip, 45 x 53 In. (29PL63)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC-RD)
- LUXOR Charging Cart, Steel, 30, 24-1/2 in. W (LLTM30-B)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC)
- LUXOR Laptop/Chromebook, (32)Charging Cart (LLTP32-B)
- LUXOR Adjustable-Height Steel AV Cart with Cabinet and Drop Leaf (AVJ42CDL)
- LUXOR AV Cart, Three Shelves and Black Legs, 34"H (WT34GYE-B)
- CRC White Cart 14Oz Bx/10, Sl3150 (SL3150)
- Luxor Media Stands & Carts