Shop All Planters & Window Boxes
Luxen Home
Luxen Home White Geo-Design Round MgO Planter
Mfr # WHPL871
Zoro # G103774133
$65.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Luxen Home
- MFR # WHPL871
- Zoro # G103774133
- UPC # 810000778362
- Country of Origin China
- Category Planters & Window Boxes
Description
Thisgeometric design, white finish, round planter is made of durable MgO fiberclay.It is suitable for year round use outdoors in your garden, patio, or porch, andwith its beautiful white finish, the planter will make a warm ambiance to yourindoors as well. The planter is ideal for your small to medium foliage andplants. With its modern flair, it is sure to add the finishing touch to yourdecor. The planter includes a drainage hole.
Features- Round planter made of MgO material
- White finish
- Includes drainage holes, 0.8" - 1"
- UV resistant & Handmade
- Spray with hose, and wipe clean with a dry cloth. Do not use strong liquid cleaners
- Color: White
- Dimension: 12.2 x 12.2 x 9.8 in.
- Weight: 9.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BILT PRODUCTS Auger-Style Anchors (3A-A4-20 INCH HELICAL)
- MOTOMCO Hawk Bait Chunx and Place Pacs (31218)
- CHAPIN Chapin Replacement Shut-Off Assembly (2278536)
- COBRA TOOLS Cobra Products 50500 Flat Sewer Rod & Holder - .5 x 50 In. (6314553)
- LUXEN HOME Luxen Home 24.8in. H Tall White MgO Planter (WHPL1149)
- LUXEN HOME Round Light Gray Finish Planter Small (WH033-LGY)
- LUXEN HOME Luxen Home 2pc Metal Floor Planters (WHPL746)
- LUXEN HOME Round Light Gray Finish Planter Large (WH035-LGY)
- AVERA PRODUCTS 6 in. D Fiber Cement Polygon Planter Natural (AFC7850060)
- BAMBOO54 Raised Rectangular Planter (5938)
- SULLIVANS Brown Ceramic 3 in. H Owl Planter, 2PK (ACE164)
- Luxen Home Landscaping Materials