Shop All Wall Art & Decor
Luxen Home
Luxen Home 2pc Metal Flowers Wall Decor
Mfr # WHA744
Zoro # G903773855
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Luxen Home
- MFR # WHA744
- Zoro # G903773855
- UPC # 810000777082
- Country of Origin China
- Category Wall Art & Decor
Description
This two piece wall decor is an upscale twist on wildflowers, and makes a stunning presence that is perfect for the entryway, living room, bedroom, or dining room. Each wall has a slightly different bouquet which is perfect to place together or in different rooms. The green, gold, and white metal petals have lovely muted tones.. The flowers are attached to a black metal frame. Both panels are easy to hang with the hardware included. All metal construction. For indoor use.
Features- Flowers Wall Decor in Metal
- 2 Piece
- Color: Gold, Green, White
- Style: Modern & Contemporary
- Material: Floral
- Subject: Floral
- Dimension: 1.4 x 11.8 x 37.4 In.
- Weight: 7.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLUTIONS BY SAUDER 3 Cube - 1/2 in. Construction Cc 3a (426460)
- ONWARD 1 18 in Door Magnet, 2PK (47884V)
- UMBRA Cappa Brass Gold Clip Ring 3.25 in. L (245992-104)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- DEKORRA Artificial Rock - Fieldstone (108-FS)
- TRADEMARK FINE ART Geno Peoples 'Carolina Country' Canvas Art, 35x47 (ALI19524-C3547GG)
- TRADEMARK FINE ART Ben Colorblind 'Frozen Winter Day' Canvas Art, 10x19 (1X14594-C1019GG)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Ii Turquoise' Canvas Art, 35x35 (WAP04177-C3535GG)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 24x24 (BL0408-C2424GG)
- TRADEMARK FINE ART Lisa Audit 'Ivies and Ferns IV' Canvas Art, 18x24 (WAP0220-C1824GG)
- NEXT INNOVATIONS Rainbow Sunset Running Horse Wall Art (101410020-RAINBOWSUNSET)
- Luxen Home Wall Art & Decor