Shop All Running Boards, Nerf Bars & Steps
Luverne
Impact Rear Bumper Step with Fixed Brackets Select Sprinter
Mfr # 415358-571511
Zoro # G506901341
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Luverne
- MFR # 415358-571511
- Zoro # G506901341
- UPC # 40236445206
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Description
The LUVERNE Impact rear bumper guard and step is the perfect accessory for delivery vans and other cargo vans It is designed to provide extra protection for the rear of the vehicle specifically when backing into loading areas It also features an integrated nonskid stepping surface for safer easier access to the rear cargo area This particular rear bumper comes with fixed mounting brackets shockabsorbing brackets also available not included The brackets fit select years of the Dodge Freightliner and MercedesBenz Sprinter see application info to verify fitment The Impact rear bumper is constructed from reinforced steel for exceptional strength and it has a dual Acoat and powder coat finish to resist rust scratches and UV damage This aftermarket van bumper also functions as a rear step featuring a 912inch surface with expanded treads for maximum traction The step provides easy access to the rear cargo area This kit includes the bumper and fixed mounting brackets Components may be shipped separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Pulley Puller / Installer Kit, W89708 (W89708)
- GROCO 3/4" NPT Bronze Inline Fuel Valve (FV-750)
- AGS Flaring Tool, Hydraulic Set (FF-3)
- SMARTWASHER Parts Washer, 15 gal.Drum, 400lb.Load (14744)
- LUVERNE Black Powder Coated Aluminum Running Boards (415088-401723)
- LUVERNE Grip Step 7" W2W Running Boards (415114-401448)
- LUVERNE Polished Stainless Steel Aluminum Running Boards (575098-571032)
- LUVERNE Grip Step XL 9.5" x 54" Steel Pass. Board Fleet Kit Ford Transit (495154-401801-0)
- LUVERNE GRIP STEPS & BRACKETS RUNNING BOARD MOUNTING BRACKET BLACK TEXTURED PO (401631)
- LUVERNE 14-15 RAM PROMASTER VAN PASSENGER SIDE SLIDING DOOR ONLY GRIP STEP MOU (401473)
- WESTIN Molded Running Boards (27-0010)
- Luverne Automotive Exterior Accessories