Shop All Running Boards, Nerf Bars & Steps
Luverne
Grip Step XL 9-1/2" x 54" Steel Passenger-Side Running Board
Mfr # 495154
Zoro # G7031248
original price:
$235.38
29% off
Free Shipping & Returns
$165.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.000
- Height 4.000
- Weight 23.000
- Overall Length 55.000
- Overall Width 10.000
Product Information
- Brand Luverne
- MFR # 495154
- Zoro # G7031248
- UPC # 40236444551
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Dimensions
Width | 10.000 |
Height | 4.000 |
Overall Length | 55.000 |
Overall Width | 10.000 |
Overall Height | 4.000 |
Length | 55.000 |
Details
Weight | 23.000 |
Material | Aluminum |
Description
The LUVERNE Grip Step XL passenger-side running board is a steel van running board, uniquely engineered for work vans, commercial vans and delivery vans. It features expanded steel treads that provide fleet-grade traction in all types of weather, and the steel construction will not wear down like plastic step pads. Grip Step XL offers the ultimate in comfort, confidence and safety, featuring an impressive 9-1/2-inch-wide stepping surface. This allows drivers and workers to frequently enter and exit the passenger side of the vehicle without worrying about slipping while their hands are full. The Grip Step XL van step is constructed from reinforced steel to resist bending and flexing of the board. This step is designed for the passenger side of the cargo van only, and brackets are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Motorcycle Tire Iron, 9" (32109)
- SKF Shaft Seal, 1-11/16 x 2-39/64 x 5/16", CRWA1 (16814)
- HUSKY LINER MISC. FRONT FLOOR MATS FM BLK (51071)
- VELVAC 5" Center Mt Black Flat Glass (708513)
- LUVERNE Bracket Kit (571448)
- LUVERNE BRACKETS FOR 99-C FORD HD STD CAB (409921)
- LUVERNE 01-13 FORD E-SERIES CUT-A-WAY VANS CAB ONLY-36IN STEP BOARDS)VAN MEGAS (570121)
- LUVERNE SIDE ENTRY STEPS-STAINLESS STEEL RUNNING BOARDS POLISHED(BRKTS SOLD SE (481036)
- LUVERNE Grip Step 7" W2W Running Boards (415114-401448)
- LUVERNE BRACKET KIT (401725)
- WESTIN Grate Steps Hitch Step (27-70015)
- Luverne Automotive Exterior Accessories