Shop All Dimmer Switches
Lutron
Wireless Remote Control, 3 Buttons, Ivory
Mfr # PJ2-3BRL-GIV-L01
Zoro # G7452112
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Lutron Caseta Wireless System, Lutron Maestro Wireless System
- Includes CR2032 Battery
- Communication Method - Motion Sensing and Dimming Wireless RF, 431.0 to 437.0 MHz
- Number of Gangs 1
- Color - Motion Sensing and Dimming Ivory
Product Information
- Brand Lutron
- MFR # PJ2-3BRL-GIV-L01
- Zoro # G7452112
- UPC # 784276067546
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Depth | 0.33 in |
Overall Height | 2.6 in |
Overall Width | 1.28 in |
Description
Wireless Remote Control, Number of Buttons 3, Power Source Battery, Compatible with Series Caseta, Color Ivory, Includes Raise and Lower Function Yes, Includes CR2032 Battery, Standards Anatel Certified, COFETEL Certified, cULus Listed, FCC Approved, IC Certified, ISO 9001:2015, SUTEL Certified, Overall Depth 0.33 in, Overall Height 2.6 in, Overall Width 1.28 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Compatible with Brand Lutron
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 4X (HF322S)
- DAYTON Limit Switch Body, 1NO/1NC, 10A @ 250V (14H177)
- TRIPP LITE Wallmount Rack, 12, HD, Low Profile (SRWO12UHD)
- LUTRON 150 W Lumea Dimmer Switch - White (222280)
- LUTRON DIMM SWITCH 1POLE LT ALM (MACL-153MLH-LA)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-277-WH)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-4PS-WH)
- LUTRON Dimmer Dimmable Cfl/Led (DVWCL-153PH-WH)
- LUTRON Wireless Lighting Dimmer, Rocker, 600W/5A (MRF2-600M-WH)
- Lutron Dimmer Switches