Shop All Dimmer Switches
Lutron
Wireless Lighting Dimmer, Rocker, 600W/5A
Mfr # MRF2-600M-WH
Zoro # G4603882
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Halogen, Incandescent
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz
- Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation
- Number of Gangs 1
Product Information
- Brand Lutron
- MFR # MRF2-600M-WH
- Zoro # G4603882
- UPC # 027557665247
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Width | 1.19 in |
Overall Depth | 2.94 in |
Overall Height | 4.69 in |
Description
Wireless Lighting Dimmer, Number of Buttons 3, Sensor Operation Not Applicable, Lighting Technology Halogen, Incandescent, Operating Voltage 120V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 600W (Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required Yes, Color White, Nightlight No, Dimming Type Full Continuous Dimming, Includes Dimming Switch Dimming Switch Included, Includes Wall Plate Wall Plate Not Included, Series Maestro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG 2-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02L)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- DISCO Red Nyln Crimp Wire Terminal #10 Open Spade 22-18 Ga. Wire PK10 (12161PK)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- LUTRON Switches, Mechanical, Gen Purpose, Ivory (CA-3PS-IV)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- LUTRON Smart Lamp Timer Kit, White (P-BDG-PKG1P)
- LUTRON Switches, Mechanical, Gen Purpose, Black (CA-3PS-BL)
- LUTRON Lighting Dimmer, Slide, 3-Way, Decora (DV-103P-WH)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-IV)
- Lutron Lighting Controls