Shop All Dimmer Switches
Lutron
Wireless Control, Nightlight, 3Bttns, White
Mfr # PJN-3BRL-GWH-L01
Zoro # G7613191
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Lutron Caseta Wireless System, Lutron Maestro Wireless System
- Includes CR2032 Battery
- Communication Method - Motion Sensing and Dimming Wireless RF, 431.0 to 437.0 MHz
- Number of Gangs 1
- Color - Motion Sensing and Dimming White
Product Information
- Brand Lutron
- MFR # PJN-3BRL-GWH-L01
- Zoro # G7613191
- UPC # 784276068154
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Width | 1.3 in |
Overall Depth | 0.31 in |
Overall Height | 2.6 in |
Description
Wireless Control with Nightlight, Number of Buttons 3, Power Source Battery, Compatible with Series Caseta, Color White, Includes Raise and Lower Function Yes, Includes CR2032 Battery, Standards COFETEL Certified, FCC Approved, IC Certified, ISO 9001:2008, SUTEL Certified, Overall Depth 0.31 in, Overall Height 2.6 in, Overall Width 1.3 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Compatible with Brand Lutron, Manufacturer Warranty 1 yr Limited
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 27" Long - 485 Lb Tensile Strength - 50 pcs / Pack (SSCT-485-27)
- EATON BUSSMANN Fuse, Time Delay, 40A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-40)
- TRUMETER Hour Meter (6320-2000-0000)
- LUTRON Switches, Mechanical, Gen Purpose, Midnight (SC-1PS-MN)
- LUTRON Lighting Dimmer, Toggle, Light Almond (AYCL-253P-LA)
- LUTRON Lighting Dimmer, Ivory, 120V, Rocker, 600W (MA-R-IV)
- LUTRON Lighting Dimmer, 600 W Cap @ 120VAC, Ivory (NT-600-IV)
- LUTRON Dimmer, Maestro, CFL/LED, Snow (MACL-153M-SW)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Ivory (MS-Z101-IV)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- Lutron Dimmer Switches