Shop All Sensor Accessories
Lutron
Wallbox Adaptor, White, 4-1/2 in.
Mfr # PICO-WBX-ADAPT
Zoro # G7579031
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PJ2-3BRL-GWH-L01, PJ2-3BRL-GIV-L01, PJ2-2BRL-GWH-L01, PJ2-2BRL-GIV-L01, PJ2-3B-GWH-L01, PJ2-3B-GIV-L01, PJ2-2B-GWH-L01, PJ2-2B-GIV-L01, PJN-3BRL-GWH-L01, PJN-3BRL-GIV-L01, PJN-2B-GWH-L01, PJN-2B-GIV-L01
- Use With - Motion Sensing and Dimming Lutron Pico Wireless System
- Description/Special Features Surface Mount to a Wall For Easy Control
- Height 4 1/4 in
- Depth 2 in
Product Information
- Brand Lutron
- MFR # PICO-WBX-ADAPT
- Zoro # G7579031
- UPC # 784276072137
- Country of Origin China
- Category Sensor Accessories
Dimensions
Height | 4 1/4 in |
Depth | 2 in |
Width | 2 in |
Overall Width | 2 in |
Overall Height | 4.25 in |
Overall Depth | 2 in |
Details
For Use With | Mfr. No. PJ2-3BRL-GWH-L01, PJ2-3BRL-GIV-L01, PJ2-2BRL-GWH-L01, PJ2-2BRL-GIV-L01, PJ2-3B-GWH-L01, PJ2-3B-GIV-L01, PJ2-2B-GWH-L01, PJ2-2B-GIV-L01, PJN-3BRL-GWH-L01, PJN-3BRL-GIV-L01, PJN-2B-GWH-L01, PJN-2B-GIV-L01 |
Item | Wallbox Adaptor |
Use With - Motion Sensing and Dimming | Lutron Pico Wireless System |
Description/Special Features | Surface Mount to a Wall For Easy Control |
Color - Motion Sensing and Dimming | Clear Lighted |
Item - Motion Sensing and Dimming | Mounting Accessories |
Color | Clear Lighted |
Standards | Anatel Certified (Brazil), COFETEL Certified (Mexico), FCC Certified (U.S.A.), IC Certified (Canada), SUTEL Certified (Costa Rica) |
Accessory Type | Wallbox Adaptor |
Manufacturer Warranty | 1 yr |
Compatible with Series | Lutron Pico Wireless System |
Product Type | Wallbox Adaptor |
Description
Wallbox Adaptor, Product Type Wallbox Adaptor, Color Clear Lighted, Compatible with Series Lutron Pico Wireless System, Manufacturer Warranty 1 yr, Standards Anatel Certified (Brazil), COFETEL Certified (Mexico), FCC Certified (U.S.A.), IC Certified (Canada), SUTEL Certified (Costa Rica), Overall Depth 2 in, Overall Height 4.25 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 11" UV Black Standard Cable Zip Ties - 100 Pack (199211)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, No Key (10250T22KB)
- HUBBELL Single Pole Connector, Snap Cover, Orange (HBLSCCO)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS307)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- LUTRON Pedestal, White, Single (L-PED1-WH)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- DOLAN JENNER FIBER OPTIC OTHER SENSOR (BXSUH 700018020060)
- KEYENCE Adjustable Mounting Bracket (OP-88023)
- Lutron Sensor Accessories