Lutron

Wall Switch, 1-Pole, On/Off, White


original price: $32.45
6% off
new price: $30.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type 1-Pole
  • Switch Style Rocker
  • Color White
  • Voltage AC 120
  • Switch Function Touch
See all product information

Product Information

Dimensions

Overall Depth 2.94 in
Overall Width 1.19 in
Overall Height 4.69 in

Description

Companion Switch, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC Not Applicable, Switch Style Rocker, Neutral Required No, Color White, Dimming Method No Dimming, Dimming Type No Dimming, Includes Wall Plate Wall Plate Not Included, Series Maestro, Fan Rated No, Nightlight No, Number of Gangs 1, Wiring Method Side, Number of Buttons 1, Compatible with Series Maestro, Standards FCC Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.