Shop All Vacancy Sensors
Lutron
Vacancy Sensor, PIR, 900 sq ft, Ivory
Mfr # MS-VPS2-IV
Zoro # G4524852
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 900 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Product Information
- Brand Lutron
- MFR # MS-VPS2-IV
- Zoro # G4524852
- UPC # 027557982948
- Country of Origin China
- Category Vacancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 4 ft |
Maximum Mounting Height | 4 ft |
Overall Depth | 0.31 in |
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Description
Vacancy Sensor, Number of Buttons 1, Sensor Operation Photocell, Vacancy, Compatible with Series Universal, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 2A, Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BM60-0AA0)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14JUH32AH)
- LUTRON Sensor Vacancy 1P Man 250W Wht (MS-VPS2H-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MSCL-VP153M-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS5M-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS5M-IV)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS2-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS6M2-DV-WH)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODD24-IDW)
- Lutron Sensors