Shop All Dimmer Switches
Lutron
Vacancy Dimmer Snsr, Wall, Black
Mfr # MS-Z101-V-BL
Zoro # G9753773
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming 0 to 10V DC Dimming Ballasts
- Lighting Technology Fluorescent, LED
- Includes Yellow Jumper Wire
- Communication Method - Motion Sensing and Dimming Hard Wired
- Number of Gangs 1
Product Information
- Brand Lutron
- MFR # MS-Z101-V-BL
- Zoro # G9753773
- UPC # 784276100199
- Country of Origin China
- Category Dimmer Switches
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 4 ft |
Overall Height | 4.69 in |
Maximum Mounting Height | 4 ft |
Overall Depth | 0.31 in |
Overall Width | 2.94 in |
Description
Vacancy Dimmer Sensor, Number of Buttons 3, Sensor Operation Photocell, Vacancy, Compatible with Series 0 to 10V DC Dimming, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 8A (Fluorescent, LED), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Black, Nightlight No, Dimming Method 0-10V, Dimming Type Full Continuous Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T160GVP)
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- ABB 5332, 1/2 INSUL. LIQ.TIGHT CONN STRAIGHT, PK 25 (5332)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- LUTRON Wireless Control, Nightlight, 2Bttns, Ivory (PJN-2B-GIV-L01)
- LUTRON Lumea Dimm Led/Cfl Iv (LECL-153PH-IV)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- LUTRON Switches, Mechanical, Gen Purpose, Black (CA-4PS-BL)
- LUTRON Lighting Dimmer, Fluorescent/LED, Hard Wired, 1 Pole, 3-Way, 1 Gang, 120 to 277V AC, White (DVSTV-WH)
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- Lutron Dimmer Switches