Shop All Dimmer Switches
Lutron
Smart Dimmer Kit, White
Mfr # P-BDG-PKG1W
Zoro # G603076140
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Claro Wall Plates, In-Wall Dimmer, Pico Remote
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Communication Method - Motion Sensing and Dimming Wireless RF
- Operating Voltage - Motion Sensing and Dimming 120V AC
- Max. Capacity @ 120VAC 150 W (CFL, LED), 600 W (Halogen, Incandescent)
Product Information
- Brand Lutron
- MFR # P-BDG-PKG1W
- Zoro # G603076140
- UPC # 784276091145
- Country of Origin Multiple
- Category Dimmer Switches
Details
Item - Motion Sensing and Dimming | Lighting Dimmer |
Includes | Claro Wall Plates, In-Wall Dimmer, Pico Remote |
Lighting Technology | Fluorescent, Halogen, Incandescent, LED |
Communication Method - Motion Sensing and Dimming | Wireless RF |
Operating Voltage - Motion Sensing and Dimming | 120V AC |
Max. Capacity @ 120VAC | 150 W (CFL, LED), 600 W (Halogen, Incandescent) |
Color - Motion Sensing and Dimming | White |
Installation Location - Motion Sensor | Wall |
Item | In-Wall Smart Dimmer Switch Kit |
Description/Special Features | Can Integrate with The Homeowner's Favorite Voice Assistant, Smart Bridge Doesn't Depend on The Home's Wi-Fi |
Communication Method | Wireless |
Color | White |
Wall Plate | Included |
Includes Wall Plate | Wall Plate Included |
Product Type | Smart Dimmer Kit |
Neutral Required | No |
Compatible with Brand | Lutron |
Compatible with Manufacturer Model Number | CW-1-WH, L-BDG2-WH, PD-6WCL-WH, PJ2-3BRL-WH-L01R |
For Use with Mfr. Model Number | CW-1-WH, L-BDG2-WH, PD-6WCL-WH, PJ2-3BRL-WH-L01R |
For Use With Mfr. Model Number | CW-1-WH, L-BDG2-WH, PD-6WCL-WH, PJ2-3BRL-WH-L01R |
Description
In-Wall Smart Dimmer Switch Kit, Product Type Smart Dimmer Kit, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Color White, Includes Claro Wall Plates, In-Wall Dimmer, Pico Remote, Includes Wall Plate Wall Plate Included, Compatible with Brand Lutron, Compatible with Grainger Part Number 174P93, 32JA44, 36WH05, Compatible with Manufacturer Model Number CW-1-WH, L-BDG2-WH, PD-6WCL-WH, PJ2-3BRL-WH-L01R, Communication Method Wireless, Neutral Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3775)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 6A, 600V AC, Non-Indicating (SC-6)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-WH)
- LUTRON Vacancy Dimmer Snsr, Wall, White (MS-Z101-V-WH)
- LUTRON Lighting Dimmer, Toggle, White, 120V (AYCL-153P-WH)
- LUTRON Lighting Dimmer, Slide, 600VA, 120V, Ivory (SLV-600P-IV)
- LUTRON Cfl/Led Preset Dimmr Wht (SCL-153PH-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- LUTRON Wireless Control, Nightlight, 3Bttns, White (PJN-3BRL-GWH-L01)
- Lutron Lighting Controls