Shop All Dimming Ballasts
This Product is Discontinued
Lutron
Lutron EcoSystem Dimming Ballast, 120-277 Volt Lamp (Discontinued)
Mfr # EC3DT418KU1S
Zoro # G3602173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thermal Protection Class P
- Ballast Start Type Programmed/Rapid
- Ballast Family EcoSystem(R)
- Ballast Max. Lamp Watts 18
- Height 1 in
Product Information
- Brand Lutron
- MFR # EC3DT418KU1S
- Zoro # G3602173
- UPC # 027557638678
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Height | 1 in |
Length | 4 15/16 in |
Width | 3 in |
Dimension Reference | K |
Description
EcoSystem(R), Electronic, CFL Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 18 W, T4 Ballast Bulb Type, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 5 Percent, CA Title 20 Compliant No, 50 Degrees F Min. Starting Temp., Thermal Protection Class P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.