Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1000W, Decora, White
Mfr # CT-103P-WH
Zoro # G3943816
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Lighting Technology Halogen, Incandescent
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Product Information
- Brand Lutron
- MFR # CT-103P-WH
- Zoro # G3943816
- UPC # 027557829793
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Height | 4.69 in |
Overall Width | 2.94 in |
Overall Depth | 0.3 in |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000W (Halogen, Incandescent), 800W (Magnetic Low Voltage), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC (9007MS12S0100)
- MG ELECTRONICS 24VDC 1A (AC-DC) Power supply with screw terminals (ST-241A)
- UBI Circuit Breaker, UBIZ Series 25A, 2 Pole, 120/240V AC (UBIZ0225)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AL7341)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2BRL-GWH-L01)
- LUTRON Switches, Mechanical, Gen Purpose, Midnight (SC-3PS-MN)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- LUTRON Lighting Dimmer, 120V, Almond, Rocker (MACL-153M-AL)
- LUTRON Dimmer, Maestro, CFL/LED, Gray (MACL-153M-GR)
- WESTEK Foot Control Dimmer (6089B)
- Lutron Dimmer Switches