Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1-Pole/3-Way
Mfr # DVF-103P-IV
Zoro # G2495062
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker
- Lighting Technology Fluorescent
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Product Information
- Brand Lutron
- MFR # DVF-103P-IV
- Zoro # G2495062
- UPC # 027557697248
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Depth | 0.3 in |
Overall Height | 4.69 in |
Overall Width | 2.94 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 8.0A (Fluorescent Ballast), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required Yes, Color Ivory, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Current Rating 8 A, Number of Gangs 1, Compatible with Series Claro, Ballast Type 3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver, Includes Wire Nuts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter Gasket, 3-Hole (5003-011)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Clear, Incand (9001KT38)
- MERSEN UL Class Fuse, DCT Series, Fast-Acting, 8A, 750V AC, Non-Indicating (DCT8-2)
- ABB Liquid Tight Connector, 1 in., Silver (2540-3)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-6ANS-WH)
- LUTRON Smart Dimmer Kit, White (P-BDG-PKG1W)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- LUTRON Smart Lamp Timer Kit, White (P-BDG-PKG1P)
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- LUTRON Lighting Dimmer, 3-Way, Toggle, 120V (AY-103PH-IV)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- Lutron Lighting Controls