Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1-Pole/3-Way
Mfr # CTCL-153P-AL
Zoro # G3607037
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Product Information
- Brand Lutron
- MFR # CTCL-153P-AL
- Zoro # G3607037
- UPC # 027557003674
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Height | 4.69 in |
Overall Width | 2.94 in |
Overall Depth | 0.3 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark Contour, Number of Gangs 1, Compatible with Series Claro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- HUBBELL WIRING DEVICE-KELLEMS Ig5362Wsa Surge Supressor Recept White (IG5362WSA)
- ERICSON PENDT STN PRT BOOT BLK 5500SRSBTN COVER (55BLACK)
- L.H. DOTTIE L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK (BK38M)
- LUTRON Lighting Dimmer, Ivory, 120V, Rocker, 600W (MA-R-IV)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- LUTRON Lighting Dimmer, 120V AC (MA-PRO-WH)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3BRL-GWH-L01)
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-1PS-LA)
- LUTRON Dimmr Sld Lumea Cl Ivry (LECL-150H-IV)
- BRIGHTBOMB TTCL-100H-BL Slide Dimmer Switch 1.25 amps 120 volts (BR612718)
- Lutron Dimmer Switches