Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1-Pole, White
Mfr # NTSTV-DV-WH
Zoro # G5391267
product price: $114.50
/ea
Free Shipping & Returns
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Lighting Technology Fluorescent
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
Product Information
- Brand Lutron
- MFR # NTSTV-DV-WH
- Zoro # G5391267
- UPC # 784276071970
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Depth | 0.3 in |
Overall Height | 4.56 in |
Overall Width | 2.75 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, Operating Voltage 120 to 277V AC, Load Rating @ 120V AC 8.0A (Fluorescent Ballast), Switch Style Slide On/Off, Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC 8A (Fluorescent Ballast), Dimming Method 0-10V, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series Nova, Current Rating 8 A, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 50 A (PG6000R)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- BLACK BOX Gigabase2 Cat5E Jack, Universal Wiring, (FMT920-R2-25PAK)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB2421C-N4)
- LUTRON Lighting Dimmer, 120V, Almond, Rocker (MACL-153M-AL)
- LUTRON Diva C-L Dimmer (DVWCL-153PH-IV)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way (SF-12P-277-3-IV)
- LUTRON Cfl/Led Preset Dimmer La (SCL-153PH-LA)
- LUTRON Dimmers, Ariadni, CFL/LED, Brown (AYCL-153P-BR)
- LUTRON Lamp Dimmer and Remote Kit, White (P-PKG1P-WH)
- LUTRON Lighting Dimmer, Rocker/Slide, Almond (SCL-153P-AL)
- Lutron Lighting Controls