Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1-Pole, 16A, White
Mfr # NF-20-WH
Zoro # G2478996
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Includes Wire Nuts
- Lighting Technology Fluorescent
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
Product Information
- Brand Lutron
- MFR # NF-20-WH
- Zoro # G2478996
- UPC # 027557359405
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 24A/16A (Fluorescent Ballasts), Switch Style Slide On/Off, Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series Nova, Number of Gangs 1, Ballast Type Magnetic Dimming Fluorescent Ballast, Includes Wire Nuts, Standards CSA Certified, ISO 9001, NOM, UL 1472
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC/12V DC (GEN4000)
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage (HBLC30163TT)
- EGS Replacement Switch, Large, Rocker (EGS20RSA)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-IV)
- LUTRON Vacancy Dimmer Snsr, Wall, Gray (MS-Z101-V-GR)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, White (CT-103P-WH)
- LUTRON Occ/Vac Dimmer Snsr, Wall, White (MS-Z101-WH)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-3PS-BR)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- Lutron Dimmer Switches