Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1-Pole, 100W/250A
Mfr # TTCL-100H-BL
Zoro # G4359284
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Lighting Technology Fluorescent, LED
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
- Number of Gangs 1
Product Information
- Brand Lutron
- MFR # TTCL-100H-BL
- Zoro # G4359284
- UPC # 027557003476
- Country of Origin China
- Category Dimmer Switches
Dimensions
Cord Length | 6 ft |
Description
Lighting Dimmer, Lighting Technology Fluorescent, LED, Operating Voltage 120V AC, Load Rating @ 120V AC 100W (CFL), Switch Style Slide, Cord Length 6 ft, Color Black, Compatible with Series TTCL-100, Product Type Dimmer, Rated Frequency 60 Hz, Standards UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- ALLEN BRADLEY TERMINAL AND CONTACT BLOCK (800T-XA)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- SCHNEIDER ELECTRIC Off-delay, Timer, w/Control Signal, 240V, 8A (RE17RCMU)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2BRL-GWH-L01)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- LUTRON Toggler Cfl/Led Dimmr Iv (TGCL-153PH-IV)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- LUTRON Vacancy Dimmer Snsr, Wall, Gray (MS-Z101-V-GR)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- Lutron Dimmer Switches