Shop All Dimmer Switches
Lutron
Lighting Dimmer, Plug-In, 120V, White
Mfr # PD-3PCL-WH
Zoro # G7514762
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Fluorescent, Halogen, Incandescent, Incandescent, LED
- Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz
- Switch Type - Motion Sensing and Dimming 1-Pole
- Number of Gangs 1
- Operating Voltage - Motion Sensing and Dimming 120V AC
Product Information
- Brand Lutron
- MFR # PD-3PCL-WH
- Zoro # G7514762
- UPC # 784276072069
- Country of Origin China
- Category Dimmer Switches
Details
Item - Motion Sensing and Dimming | Wireless Lighting Dimmer |
Lighting Technology | Fluorescent, Halogen, Incandescent, Incandescent, LED |
Communication Method - Motion Sensing and Dimming | Wireless RF, 434.0 MHz |
Switch Type - Motion Sensing and Dimming | 1-Pole |
Number of Gangs | 1 |
Operating Voltage - Motion Sensing and Dimming | 120V AC |
Max. Capacity @ 120VAC | 100 W (CFL. LED), 300 W (Incandescent) |
Color - Motion Sensing and Dimming | White |
Wall Plate | Not included |
Switch Type | Plug-In |
Installation Location - Motion Sensor | Wall Switch Box |
Max. Capacity | 100w for CFLs and LEDs |
Color | White |
Item | Lighting Dimmer |
Lamp Type | CFL, LED, Halogen, Incandescent |
Voltage | 120VAC |
Style | Plug-In |
Description/Special Features | Battery Operated, Easy to Install, Wireless Light Dimmer with Patented Clear Connect, Wireless Technology That Works Around Corners and Through Walls |
Standards | UL Listed |
Load Rating @ 120V AC | 100 W (CFL, LED), 300 W (Incandescent) |
Product Type | Plug-In Lamp Dimmer |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, Incandescent, LED, Operating Voltage 120V AC, Load Rating @ 120V AC 100 W (CFL, LED), 300 W (Incandescent), Color White, Product Type Plug-In Lamp Dimmer, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, Outlet Box, Metallic (5193-6)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTMC9A10B)
- IDEAL Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5 (46-381)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC (LSM-11S-RL)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-IV)
- LUTRON Lighting Dimmer, Decora Rocker, White (DVCL-253P-WH)
- LUTRON Smart Lamp Timer Kit, White (P-BDG-PKG1P)
- LUTRON Lumea Dimm Led/Cfl Wh (LECL-153PH-WH)
- LUTRON Lighting Dimmer Control, Light Almond (DVSTV-LA)
- LUTRON Switches, Mechanical, Gen Purpose, Black (CA-3PS-BL)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- Lutron Lighting Controls