Shop All Dimmer Switches
Lutron
Lighting Dimmer Control, Light Almond
Mfr # DVSTV-LA
Zoro # G9753667
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker
- Lighting Technology Fluorescent, LED
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Product Information
- Brand Lutron
- MFR # DVSTV-LA
- Zoro # G9753667
- UPC # 784276099615
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Overall Depth | 0.3 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120 to 277V AC, Load Rating @ 120V AC 8.0A (Fluorescent Ballast, LED), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Light Almond, Load Rating @ 277V AC 8A (Fluorescent Ballast, LED), Dimming Method 0-10V, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Current Rating 8 A, Nightlight No, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, Steel (ASPB)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (6EAV9)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2BRL-GWH-L01)
- LUTRON Dimmer In-Wall (PD-6WCL-WH-R)
- LUTRON Smart Switch Remote Kit, White (P-PKG1WS-WH)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-6ANS-WH)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Almd (CT-103P-AL)
- Lutron Dimmer Switches