Shop All Dimmer Switches
This Product is Discontinued
Lutron
Lighting Dimmer, 1-Pole, Toggle, White (Discontinued)
Mfr # AY-600PH-WH
Zoro # G2441932
This Product is Discontinued
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Toggle
- Lighting Technology Halogen, Incandescent
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
- Number of Gangs 1
Product Information
- Brand Lutron
- MFR # AY-600PH-WH
- Zoro # G2441932
- UPC # 027557690003
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Details
Item - Motion Sensing and Dimming | Lighting Dimmer |
Switch Style - Motion Sensing and Dimming | Concealed with On/Off Toggle |
Lighting Technology | Halogen, Incandescent |
Communication Method - Motion Sensing and Dimming | Hard Wired |
Switch Type - Motion Sensing and Dimming | 1-Pole |
Number of Gangs | 1 |
Operating Voltage - Motion Sensing and Dimming | 120V AC |
Max. Capacity @ 120VAC | 600 W (Halogen, Incandescent) |
Color - Motion Sensing and Dimming | White |
Wall Plate | Not included |
Style | Toggle |
Item | Lighting Dimmer |
Switch Type | 1-Pole |
Color | White |
Description/Special Features | Toggle On/Off and Mini Slider to Dim or Brighten |
Voltage | 120VAC |
Installation Location - Motion Sensor | Wall Switch Box |
Max. Capacity | 600W |
Standards | UL1472/CSA C22.2 184.1 |
Lamp Type | Incandescent/Halogen |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Color White, Number of Gangs 1, Standards UL1472/CSA C22.2 184.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.