Shop All Dimmer Switches
Lutron
Lighting Dimmer, 1-Pole Switch, 1500W
Mfr # C-1500-WH
Zoro # G5067041
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Rotary
- Lighting Technology Halogen, Incandescent
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
- Number of Gangs 1
Product Information
- Brand Lutron
- MFR # C-1500-WH
- Zoro # G5067041
- UPC # 027557410151
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Overall Width | 2.75 in |
Overall Depth | 0.65 in |
Overall Height | 4.56 in |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 1,500W (Halogen, Incandescent), Switch Style Rotary On/Off, Rotary Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series Centurion, Number of Gangs 1, Standards CSA Certified, UL Listed, Rated Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT220)
- OMRON Relay, 4Pin, SPST, 10A, 12VDC (G2R-1A-T-DC12)
- NVENT HOFFMAN Galvanized 90 deg. Elbow, Inside Openin (F4490EINGV)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2BRL-GWH-L01)
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-3PS-LA)
- LUTRON Lighting Dimmer, 1-Pole, Toggle, White (AY-10PH-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-WH)
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- LUTRON Dimmer Paddle Switch Wht (Z3-1BRL-PKGD-WH)
- WESTEK 150WScr In Touch Dimmer (6603BC)
- Lutron Dimmer Switches