Shop All Dimmer Switches
Lutron
Lght Dmr, Switch Only, 120V AC, Wht
Mfr # PD-6ANS-WH
Zoro # G203076212
original price:
$76.69
6% off
new price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Front Accessible Service Switch (FASS), Neutral-Wire Switch
- Includes Front Accessible Service Switch
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Communication Method - Motion Sensing and Dimming Wireless RF
- Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation
Product Information
- Brand Lutron
- MFR # PD-6ANS-WH
- Zoro # G203076212
- UPC # 784276152808
- Country of Origin Multiple
- Category Dimmer Switches
Dimensions
Overall Height | 4.69 in |
Overall Width | 2.94 in |
Overall Depth | 0.31 in |
Description
Lighting Dimmer, Number of Buttons 2, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 3.6A (General Purpose Fan), 6A (CFL, LED), 720VA (MLV), 720W (ELV, Halogen, Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required Yes, Color White, Nightlight No, Dimming Method No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-QRL-BK)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 250 Feet (22SS316L250)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P, Screw Terminal (HBL2735SW)
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-IV)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- LUTRON Smart Dimmer Kit, White (P-BDG-PKG1W)
- LUTRON WHT Maestro SP Dimmer (MACL-153MLH-WH)
- LUTRON Dimmers, Skylark, CFL/LED, Black (SCL-153P-BL)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- Lutron Lighting Controls