Shop All Electronic LED Drivers
Lutron
LED Driver, 24VDC, 120/277VAC, 170-370 mA
Mfr # L3DA4U1UKL-CV240
Zoro # G9508326
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 5 to 40W
- Output Current 1.60ADC
- Ballast Dimming Yes
- Ballast Dimming Type Full Range Continuous Dimming
- Input Current 170 to 370mA
Product Information
- Brand Lutron
- MFR # L3DA4U1UKL-CV240
- Zoro # G9508326
- UPC # 784276075435
- Country of Origin Multiple
- Category Electronic LED Drivers
Dimensions
Width | 4 in |
Height | 2 5/8 in |
Length | 4 7/8 in |
Description
Hi-lume 1 Percent EcoSystem, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 24V DC Output Voltage, 170 to 370mA Input Current, 1.60ADC Output Current, 47 W Input Power, 5 to 40W Power Output, 4 7/8 in Length, 4 in Width, 2 5/8 in Height, Case Form Factor Compact, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series 180L USB Rechargeable Pen Light (41-4341)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40DSGN50)
- ILC Replacement for Arri Arri Daylight 2500 SE replacement light bulb lamp (ARRI DAYLIGHT 2500 SE ARRI)
- ELCO LIGHTING Socket Adapters (PSA38)
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UKS-EA050)
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UKS-FA070)
- LUTRON LED Driver, 12VDC, 120/277VAC, 170-390 mA (L3DA4U1UKL-AV120)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269302)
- FEIT ELECTRIC DIRECT WIRE TUBE 4100K (T4819/LEDIF/41K)
- Lutron Electronic LED Drivers